Welcome to Würth Sri Lanka For trade customers only
Mains charger

For detailed information, other images and documents, please select individual articles from the following table.

Mains charger

12 V
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
Maintains the 12 V vehicle voltage (e.g. when the battery is changed)



No need to spend precious time reprogramming electrical components (seat adjustment settings, radio, telephone etc.)



The voltage is supplied via a cigarette lighter connector or via the adapter with crocodile clips included in the delivery



Integrated overvoltage protection for protecting the vehicle power supply during welding work



Mobile, high-capacity rechargeable battery (2.2 Ah)



Initial charging process takes 9 hours



Charge level indicated via LEDs (red/green)



Possible to recharge the battery during operation



With overload protection (3 A self-resetting fuse)



Memory protection time of approx. 20 hours with an average consumption of 100 mA in luxury class vehicles; approx. 100 hours with an average consumption of 20 mA in mid-range vehicles