Neutral Silicone Multipurpose
For detailed information, other images and documents, please select individual articles from the following table.
Neutral Silicone Multipurpose
Neutral silicone is a neutral cure silicone sealent particularly suitable for interior & exterior sealing application such as joints, weather sealing, connection joints.
Exclusively for trade customers
Register now and access more than 2,000 products
Variants
Exclusively for trade customers
Register now and access more than 2,000 products
- Stays elastic after curing
- Good resistance to UV, Ozone, Vibration, Moisture, Airborne Pollutants
- Excellent weatherproofing properties
- Easy tooling and soft extrude able properties
- Non slumping, can be used overhead/vertical joints
- Excellent adhesion to most of the substrate including metals, aluminium,concrete,steel,glass,wood,stone and masonries.
These instructions are only recommendations, which are based on our experience, preliminary testing advised before use.
Application area
- Building and construction joints
- Sealing between PVC and glass
- Also useful for telecom shelters, uPVC profiles, aluminium fenestration, door & window frames, ACP, glass, brick concrete, wood Panel, Perimeter, Project sealent
Instructions
- State of surface should be clean, dry, free of dust and grease
- Apply primer on porous surface in water loaded applications- no primer required for non porous surfaces
- Surface activator should be used to enhance adhesion of non porous surface
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!