For detailed information, other images and documents, please select individual articles from the following table.
PAG oil 46
PAG polyalkylene glycol air-conditioning compressor oil for vehicle air-conditioning systems using R134a refrigerant
Register now and access more than 2,000 products
Variants
Register now and access more than 2,000 products
- Good mixing properties
- Optimum lubrication effect
- High degree of wear protection
- Very hydrophobic
- Ensures thermal stability
Do not mix with other air-conditioning compressor oils. Store so the oil is protected from moisture. Avoid storing in open containers
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For maintaining, lubricating and cooling vehicle air-conditioning compressors, sliding and rotating parts in the R134a air-conditioning circuit
Top up low compressor oil according to the amount used or to the amount recommended by the vehicle manufacturer and add to the air-conditioning circuit via the air-conditioning service unit
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!