PH laser tip screwdriver with hexagon shank
For detailed information, other images and documents, please select individual articles from the following table.
PH laser tip screwdriver with hexagon shank
Brushed chrome-plated shank with laser tip, hex bolster and 2-component handle
Exclusively for trade customers
Register now and access more than 2,000 products
Variants
Exclusively for trade customers
Register now and access more than 2,000 products
Effective tip
- Extra firm, secure fit in the screw head due the laser-cut shank tip with sharp-edged surface structure
- Less slippage means less damage to screws due to the laser surface structure of the shank tip
- Extremely robust, brushed chrome-plated hexagon shank
- Quick identification of the right size using the Würth colour code on the shank
- Black point tip for the best possible fit in the screw
- Tip finished according to the DIN 5260-PH and ISO 8764-PH standards for PH screwdrivers
- Higher torque due to the effective 2C handle, the laser shank tip and the hex bolster for open-end wrenches
2-component handle and more
- Fatigue-free working with the 2C handle with hard core and soft, non-slip surface
- Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened
- Quick and easy identification with the shank symbol and size printed on the handle
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!