For detailed information, other images and documents, please select individual articles from the following table.
PU coiled compressed-air spiral hose set 1500 series
Highly resistant and durable PU coiled pneumatic hose with mounted 1500-series fittings
Register now and access more than 2,000 products
Variants
Register now and access more than 2,000 products
Complete with Series 1500 plug-in nipple and quick-action coupling.
Ready to use.
Straight ends simplify work.
High working comfort.
Maximum operating pressure of 10 bar.
High safety factor for user.
Always be aware of the maximum working pressure of the hose. Using hoses not suitable for compressed air can cause accidents. We recommend a minimum working pressure of 300 psi.
The recommended working pressure for pneumatic tools is 90 psi.
The use of a filter regulator is important in order to remove possible contaminants from the compressed air stream as well maintains the correct pressure levels.
Not suitable for painting work
Not suitable for particularly moist environments and for use with water
Professional use in mechanical and tire workshops, bodyshops, metalworking and carpentry.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!