1-component foam PUR 75
For detailed information, other images and documents, please select individual articles from the following table.
1-component foam PUR 75
1-component PU pistol foam with extremely high yield and optimised foam quality.
Exclusively for trade customers
Register now and access more than 2,000 products
Variants
Exclusively for trade customers
Register now and access more than 2,000 products
- Extremely high yield: up to 75 litres of foam
- Up to 85 joint running metres (at 5 cm² joint cross-section)
- Fine-celled and uniform foam structure
- High drainage speed
- High degree of emptying
- Can be processed at ambient temperatures to 5°C (can temperature min. +15 °C)
- Material class E (EN 13501-1)
- Sound protection 58 dB (EN ISO 717-1)
- Resistant to ageing, heat and a variety of chemical products (but not UV radiation)
- Adheres to virtually all substrates such as cement, marble, stone, hard PVC, metal and wood, but not polyethylene, silicone, grease or similar. The product is CFC, HCFC and HFC-free
EC1 PLus
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!