Welcome to Würth Sri Lanka For trade customers only
Panel saw PS 270
Panel saw PS 270 - 1
Panel saw PS 270 - 2
Panel saw PS 270 - 3
Panel saw PS 270 - 4
Panel saw PS 270 - 5

For detailed information, other images and documents, please select individual articles from the following table.

Panel saw PS 270

With a large extractor, this saw has a very high cutting capacity in wood, MDF and laminates. Includes sliding mitre saw blade.
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
Easy to transport, including for use on construction sites


Compact, lightweight design



Suitable for continuous operation


High-torque drive motor and optimised cooling air conduction



Overcuts possible


Incline adjustable up to 48° and mitre up to 50°



Rapid fixing of popular standard mitres


Locking points at 0°, 15°, 22.5°, 30°, 45° and 50°

Application area
Cutting depth x cutting width:
Straight cut for cutting range 90°/90°60 x 270 mm
Mitre for cutting range 45°/90°60 x 190 mm
Incline for cutting range 90°/45°48 x 270 mm