Welcome to Würth Sri Lanka For trade customers only
Pin Punch 6 pc Set REDSTRIPE

For detailed information, other images and documents, please select individual articles from the following table.

Pin Punch 6 pc Set REDSTRIPE

Great Set designed for driving out or inserting pins in machinery, automotive applications, and other mechanical work

See product details

Available in 1 version
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
Maximum Durability and Resistance


Made from 60CRV steel that has been heat-treated



High Performance even under heavy use


Hardened tip and tempered striking end ensuring long-lasting performance



Ready for precise work


Tapered tip ensures a secure fit into pin holes, minimizing the risk of slipping and reducing the chance of damaging pins or surrounding parts



Versatile Usage


Perfect for removing or installing tapered, roll, and straight pins in automotive repair, machinery maintenance, or general mechanical work



In accordance with DIN 6450 form C with hardened impact head

Notice
  • Do not use damaged or worn punches and regularly inspect pin punch before use.

  • Avoid using wrong size punch (not too small or too large) because it will lead slipping and damage the pin or misalignment.

  • Do not use on extremely hardened or brittle materials without proper care.

  • Avoid using very soft materials like plastic or aluminum without proper care because it can leave marks on the job.

  • Do not use rusted , reheat, grind, weld, or redress the pin punch.

DIN 6450