Pin punch, large dimensions with 2-component plastic handle
For detailed information, other images and documents, please select individual articles from the following table.
Pin punch, large dimensions with 2-component plastic handle
Exclusively for trade customers
Register now and access more than 2,000 products
Variants
Exclusively for trade customers
Register now and access more than 2,000 products
Ergonomically shaped 2-component handle
- Secure grip
- Effortless work
Vibration protection
Handle absorbs vibrations during striking
Impact guard
Prevents hand injuries
Made from tempered tool steel
Long service life
Hardness at work end: 54 – 58 HRC
Hardness at impact head: 38 – 46 HRC
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!