Plasterboard plug W-GS Type ZD made from die-cast zinc
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Plasterboard plug W-GS Type ZD made from die-cast zinc
For quick and easy installation in gypsum plasterboard/gypsum fibreboard, without pre-drilling and without additional setting tool
Exclusively for trade customers
Register now and access more than 2,000 products
Variants
Exclusively for trade customers
Register now and access more than 2,000 products
- High die-cast zinc quality
- Attachment via mechanical interlock
- Rapid installation, no setting tool or pre-drilling required, with cordless screwdriver and suitable bit for the relevant screw
- The drive allows the anchor to be inserted using a PZ, AW or TX bit, as the hexagon head transfers the load
- Minimal space required behind panel (only 15 mm)
- The component can be attached with wood screws or chipboard screws
- The plasterboard plug and the screw can be inserted with the same bit
- The lathe centre enables easy positioning and drilling into the panel
- For installation, we recommend the ASSY®-D screw
Notice
- To attach the component, use the ASSY®-D 4.5 mm ∅ screw or a wood/particle board screw without drill tip, counter thread or ring thread
- Type Z/L recommended for use on double panelling
Application area
cable ducts
Hand towel rail
Coat rails
cable ducts
Hand towel rail
Press anchor tips into attachment surface
Screw in anchor until flush
Mount component
Application area
- For attaching light components to gypsum plasterboard, gypsum fibreboard and lightweight panels, ideal in combination with the ASSY®-D 4.5 mm ∅ screw
- Use in damp areas in combination with a stainless steel screw
- Can be used with every 1/4 inch drive bit
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!