Welcome to Würth Sri Lanka For trade customers only
Plastic frame anchor WE10
Plastic frame anchor WE10 - 1
Plastic frame anchor WE10 - 2
Plastic frame anchor WE10 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Plastic frame anchor WE10

With countersunk screw, galvanised steel, TX 40. For multiple attachment of concrete and solid brick façade cladding.

See product details

Available in 3 versions
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
  • Push-through installation

  • Immediate load-bearing capacity – no waiting

  • Compatible anchor sleeve and screw

  • The hammer-in stop prevents premature expansion of the anchor during installation

  • Anchorage via friction locking between anchor sleeve and anchoring base
Drill the hole
Clean the drill hole: 3 x blow-out
Install anchor
Screw in the screw
Screw in screw until flush