Welcome to Würth Sri Lanka For trade customers only
Fully assembled pneumatic hose
Fully assembled pneumatic hose - 1
Fully assembled pneumatic hose - 2
Fully assembled pneumatic hose - 3
Fully assembled pneumatic hose - 4

For detailed information, other images and documents, please select individual articles from the following table.

Fully assembled pneumatic hose

Highly flexible, fabric-reinforced PVC hose for the most demanding requirements of compressed air applications.
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
  • Fully assembled (with nozzle and quick-action coupling)

  • Supplies tools with compressed air

  • Lightweight and extremely flexible

  • Increased mechanical load capacity for longer service life

  • High UV resistance, suitable for outdoor applications

  • Impact-resistant; safe to step on

  • Resistant to oil and grease

  • Max. operating pressure of 16 bar

  • Operating temperature of -15 °C to +60 °C

  • Inner core equipped with highly flexible technology, elastic to -20 °C, excellent resistance to oil and petrol

  • Tear-resistant polyester fabric coating provides extremely high resistance to pressure and crushing