Pneumatic impact screwdriver DSS 1/2 inch Premium Power
For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic impact screwdriver DSS 1/2 inch Premium Power
High-quality impact screwdriver in robust, fibreglass-reinforced plastic housing, with above-average performance and enhanced equipment features
Exclusively for trade customers
Register now and access more than 2,000 products
Variants
Exclusively for trade customers
Register now and access more than 2,000 products
- Excellent power-to-weight ratio
- Up to max. 1321 Nm Releasing torque at a weight of 1.98 kg
- Reliable maximum performance values and a long service life
- High-quality double impact mechanism and balanced cylinder with 6-disc motor
- 4-step power setting with convenient one-hand reversing ensures optimum, user-friendly adjustment for the relevant application
- Good handling with slip-resistant handle, optimum control and low sound level
- Highly ergonomic soft grip with sensitive trigger and integrated silencer
Notice
- Recommended maximum bolt size: M16
- Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.
- When the impact screwdriver is used regularly (e.g. for tyre maintenance), a little oil should be added through the air inlet, and approximately 2 strokes of gear grease should be added monthly via the grease nipple.
- Plug-in nipple not included in the scope of delivery
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!