For detailed information, other images and documents, please select individual articles from the following table.
PNEUMATIC ECCENTRIC ROTARY SANDER DTS 150D
Heavy-duty eccentric sander for fine or rough sanding
Register now and access more than 2,000 products
Variants
Register now and access more than 2,000 products
Composite Body Design
Provides durability and lightweight - weighs only 0.9 kg.
Pneumatic Power
Exceeds the capability of standard electric sanders, supplying hours of continual use
Lowest possible noise emissions and exhaust air routing for maximum user comfort
Effective sound absorber
Soft Touch Control Trigger
Allows user to apply needed amount of power
2 in 1 vacuum system
Convenient control (knob) that allows the vacuum adjustment as CENTRAL or SELF-generated
Built-in air regulator
Smooth and quick for a more controlled and comfortable operation
Ergonomic design, with perfect handling
Extremely compact housing design
- The following applies: Orbital circle = 2 x sanding stroke. The use of terms is not always standardised.
- When used regularly, the machine should be lightly oiled via the compressed-air supply every day. The use of a mist oiler is recommended.
- Plug-in nipple not included in the scope of delivery
For dry sanding wood, metal surfaces, bodywork, removing layers of paint, rust, etc. With a 5 mm orbit, it is especially suitable for roughing
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!