For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic Ratchet Screwdriver DRS 3/8‘‘ Plus
Durable ratchet driver with speed regulation and plastic handle for the prevention of vibrations and cold hands.
Register now and access more than 2,000 products
Variants
Register now and access more than 2,000 products
Precision planetary gear.
Greater transmission of force and longer service life.
Short form (1/4 inch + 3/8 inch) (6.4 mm + 9.5 mm)
Ideally suited for use in hard-to-reach places.
Outlet air guided toward rear, away from working area.
No air outlet in the working area.
Speed can be set via integrated controller.
Optimum adjustment to application.
Right/left directional switch is in a recess.
Prevents inadvertent switching.
Swiveling compressed-air connection.
Eliminates twisting of connection hose.
Rubber coating of ratchet head.
Prevents dirt from penetrating into unit.
- When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.
- Plug-in nipple not included.
Used for body shop work, radiator maintenance (removal & replacement), spark plugs removal, water pump.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!