For detailed information, other images and documents, please select individual articles from the following table.
Premium point chisel with SDS-max drive arbor
With 3-zone tempering technology, additional breaking points (power grooves) and hexagonal design.
Register now and access more than 2,000 products
Variants
Register now and access more than 2,000 products
Up to 30% higher removal rate
Vibration damping
The buffer section is designed to have a lower hardness level (approx. 48 HRC). The higher level of elasticity means that this section is effective at damping any vibrations that occur, thereby significantly lowering the risk of breakage at the insertion end.
Considerably longer service life
The insertion end is designed to be harder (approx. 52 HRC), which extends the service life considerably.
Chisels remain sharp
The working area made of 60 HRC quality steel is extremely hard and therefore particularly tough.
Minimal risk of sticking in materials in comparison with round versions
For hard materials, e.g. concrete. The entire impact energy of the hammer drill is concentrated on a single point. For general breaking-up and breaking-through work (spiking, mortising, knocking out, pounding, breaking open, breaking out etc.).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!