Welcome to Würth Sri Lanka For trade customers only
Radiator bleeder
Radiator bleeder - 1
Radiator bleeder - 2
Radiator bleeder - 3
Radiator bleeder - 4
Radiator bleeder - 5
Radiator bleeder - 6
Radiator bleeder - 7
Radiator bleeder - 8
Radiator bleeder - 9
Radiator bleeder - 10

For detailed information, other images and documents, please select individual articles from the following table.

Radiator bleeder

For rapid filling of cooling system with coolant without air pockets
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
Rubber cone covers radiator openings Ø 17 – 50 mm


Suitable for most radiators in modern motor vehicles



The simple design of the device requires only a few work steps


Safe and user-friendly



The process of filling with coolant is performed in seconds and without air pockets owing to the vacuum created in the cooling system


Rapid and efficient working, as bleeding no longer necessary



Problematic air pockets in the cooling system are avoided by vacuum filling


High operational safety for the engine owing to optimum heat dissipation



Technical data:


  • Operating pressure: 6 – 12 bar

  • Compressed-air connection: 1/4 inch

  • Rubber cone: Ø 17 – 50 mm


Scope of delivery:


  • Radiator bleeder with rubber cone

  • Water hose with sieve

  • Storage bag with operating instructions