For detailed information, other images and documents, please select individual articles from the following table.
Rubber Hammer with Ash Handle REDSTRIPE
Durable Rubber Hammer made of high-quality rubber with excellent durability and long service life
Register now and access more than 2,000 products
Variants
Register now and access more than 2,000 products
Rubber-headed hammer with two rounded ends and a sturdy wooden handle.
Designed for delicate materials
Used for laying flooring, basalt, tires, assembling furniture and other materials that cannot be damaged.
Leave no marks
Available in black and also in white, for light colored materials
Protect your workpiece
The high-strength rubber can prevent scratches and sparks, and protect the surface of your workpiece from damage and deformation.
Distributing Impact Evenly
Head Shape A - Cylindrical / slightly domed head design
Durable Construction
Varnished ash wood standard handle fixed with glue for shock absorption , better control and comfort.
- Not for heavy impact, temperature sensitivity place of applications.
- Do not use a hammer with a damaged, loose handle, or worn head.
- Check the condition of the handle, whether there are any cracks and make sure the head is securely attached to the handle.
- Ensure the handle is sturdy and tightly attached to the head.
DIN 5128
- Carpentry aligning parts and assembling without damaging surfaces.
- Furniture or machinery where soft impact required.
- Automotive repairs like bumpers, body work panels where precision and gentle touch needed.
- Seat gaskets , seals or components into place in engine where firm impact required.
- Aligning tiles, marble settings rubber hammer is required for without chipping or damaging the construction material.
- Installation of glass and mirrors without making scratching or breaking glass surface.
- Rubber hammer can be used where sparking expected environments with flammable gases , chemical or explosive materials.
- Rubber hammer can be used where assembly of electric and electronic products .
- Select the hammer size suitable and comfortable for the application.
- Before using the hammer, check the condition of the handle, whether there are any grooves and make sure the head is securely attached to the handle.
- Always wear protective glasses to prevent fragments
- from reaching your eyes when using claw hammers.
- Keep your hands out of the area to be struck.
- Always wear proper hand gloves to safeguard the fingers
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!