For detailed information, other images and documents, please select individual articles from the following table.
Rubber Hammer, recycled Rubber with Ash Handle REDSTRIPE
Durable Rubber Hammer made of high-quality rubber with excellent durability and long service life
Register now and access more than 2,000 products
Variants
Register now and access more than 2,000 products
Rubber-headed hammer with two rounded ends and a sturdy wooden handle.
Designed for delicate materials
Used for laying flooring, basalt, tires, assembling furniture and other materials that cannot be damaged.
Protect your workpiece
The high-strength rubber can prevent scratches and sparks, and protect the surface of your workpiece from damage and deformation.
Distributing Impact Evenly
Head Shape A - Cylindrical / slightly domed head design
Durable Construction
Varnished ash wood standard handle fixed with glue for shock absorption , better control and comfort.
- Not for heavy impact, temperature sensitivity place of applications.
- Do not use a hammer with a damaged, loose handle, or worn head.
- Check the condition of the handle, whether there are any cracks and make sure the head is securely attached to the handle.
- Ensure the handle is sturdy and tightly attached to the head.
DIN 5128
- Carpentry aligning parts and assembling without damaging surfaces.
- Furniture or machinery where soft impact required.
- Automotive repairs like bumpers, body work panels where precision and gentle touch needed.
- Seat gaskets , seals or components into place in engine where firm impact required.
- Aligning tiles, marble settings rubber hammer is required for without chipping or damaging the construction material.
- Installation of glass and mirrors without making scratching or breaking glass surface.
- Rubber hammer can be used where sparking expected environments with flammable gases , chemical or explosive materials.
- Rubber hammer can be used where assembly of electric and electronic products .
- Select the hammer size suitable and comfortable for the application.
- Before using the hammer, check the condition of the handle, whether there are any grooves and make sure the head is securely attached to the handle.
- Always wear protective glasses to prevent fragments
- from reaching your eyes when using claw hammers.
- Keep your hands out of the area to be struck.
- Always wear proper hand gloves to safeguard the fingers
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!