Welcome to Würth Sri Lanka For trade customers only
Rust remover Rost Off Crafty

For detailed information, other images and documents, please select individual articles from the following table.

Rust remover Rost Off Crafty

Synthetic, up to ≥ 60% biodegradable, high-performance rust remover with food registration (NSF - H2)
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
Contains synthetic oil


  • Optimum creeping and lubricating effect

  • ≥ 60% bio-degradable


Extremely high degree of capillary activity


  • Outstanding creeping properties ensure extremely fast penetration of rust and corrosion

  • The optimum effect begins shortly after spraying


NSF H2-registered


  • Suitable for use in areas where food is processed or stored

  • However, direct contact with food by the product must be prevented


Excellent material compatibility


In contrast to many conventional rust removers, it does not attack rubbers or plastics.



Optimum protection against corrosion thanks to corrosion protection additives



Resin and acid-free



Silicone-free

Notice
  • NSF-H2-registered

  • Can be used in areas in which food is processed or stored

  • However, direct contact with food by the product must be prevented

  • Resin- and acid-free

  • Silicone-free

  • Biodegradable

NSF = internationally recognised organisation for the supervision and registration of products used in the food industry.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.