Welcome to Würth Sri Lanka For trade customers only
HIGH TACK SMP adhesive
HIGH TACK SMP adhesive - 1
HIGH TACK SMP adhesive - 2
HIGH TACK SMP adhesive - 3
HIGH TACK SMP adhesive - 4
HIGH TACK SMP adhesive - 5
HIGH TACK SMP adhesive - 6
HIGH TACK SMP adhesive - 7
HIGH TACK SMP adhesive - 8

For detailed information, other images and documents, please select individual articles from the following table.

HIGH TACK SMP adhesive

Structural adhesive with extreme initial SMP-based bonding
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
Extremely high initial bonding (High Tack)


  • Does not slip when applied vertically

  • No additional fixing required


Permanently elastic adhesive joint


  • Compensates for uneven surfaces and material stresses

  • Absorbs acoustic and mechanical vibrations


Universal applications indoors and outdoors


  • Adheres perfectly to most surfaces including wet surfaces, mainly without primer

  • Good UV stability and weather resistance outdoors

  • Can be painted over perfectly once fully dry

  • Not corrosive to metals


High final tensile strength



Waterproof and seawater-resistant



Solvent- and silicone-free



Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Notice
  • Not suitable for movement joints

  • Once the adhesive is completely dry, it can be covered perfectly with water-based paint and two-component paint. We recommend that you perform a compatibility test beforehand. If the adhesive is to be painted over, it should be roughened with sandpaper first.

  • Please use only the supplied cartridge nozzle. Spray nozzles with opening diameters that are too small can cause contamination in the gun.
Application area
SMP adhesive sealantSMP
UNIVERSAL
0893237100
0893237101
0893237102
SMP
SPRINT
0893237120
0893237121
0893237122
SMP
XTREME
0893237130
SMP
HIGH TACK
0893237140
SMP
CLEAR
0893237152
SMP
METALLIC
0893237160
SMP
2C
0893237170
Rubber--1---1
Rigid foams-----
Neoprene--1--1
PE/PP-------
PMMA-1--1
Polyamide-2---2
Polycarbonate-1--1
Polystyrene-1--1
PTFE-------
PU--
PVC11-1
Silicone-------
Styrofoam---

Painted surfaces

Painted surfaces----

Wood and wood materials

Decorative panels----
Wood, MDF (chipboard)-
Cork--
Laminated panels2-2

Stone and construction materials

Concrete11
Bituminous surfaces-------
Aerated concrete, gypsum, gypsum plasterboard11
HPL2-2
Artificial stone2-2
Natural stone----
Stone---
Cement fibreboards1-1

Other

Enamel22
Glass
Fibre glass---
Mirror--2-

-

Porcelain, ceramic, tiles22
Paper----
Cardboard----
Mesh------
Leather----

Metal

Aluminium22
Lead22
Stainless steel22
Copper22
Brass22
Steel/iron22
Zinc22

Plastic

ABS1-1
GRP2-2
Optimisation table:
Surface/material Optimisation steps* Notes
Decorative panelsActivating Cleaner
Wood (MDF, chipboard)Dedusting
CorkActivating Cleaner
Laminated panelsActivating Cleaner
Concrete, plaster, plasterboardActivating Cleaner
Artificial stoneActivating Cleaner
HPLActivating Cleaner
StoneActivating Cleaner
Cemented fibreboardsActivating Cleaner
Enamel, porcelain, ceramic, tilesActivating Cleaner
Glass Activating Cleaner
MirrorActivating CleanerSee Page 3 for detailed instructions on mirror bonding.
Anodised aluminiumUniversal cleaner type 60
Aluminium (AlMg3, AlMgSi1) 1.   Basic cleaning with cleaner type 60
2.   Sand lightly with a very fine abrasive fleece
3.   Post-cleaning with cleaner type 60
4.   Activating Cleaner
5.   AdhesionPlus metal primer
Non-ferrous base metals (brass, copper, bronze, etc.)
Stainless steel (rustproof)
Steel (St 37 etc.)
Zinc-plated steel (hot-dip or conventional zinc plating)
Zinc
ABS 1.   Basic cleaning with universal cleaner type 60
2.   Activating Cleaner
GRPActivating Cleaner
PUActivating Cleaner
PVCActivating Cleaner

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!