Safety harness Comfort
For detailed information, other images and documents, please select individual articles from the following table.
Safety harness Comfort
Ergonomic safety harness for low-fatigue use, even over long periods of time
Exclusively for trade customers
Register now and access more than 2,000 products
Variants
Exclusively for trade customers
Register now and access more than 2,000 products
- Wide, ergonomically shaped back support (160 mm) with inner lining
- Rear fall arrest eyelet compliant with EN 361
- Two fall arrest eyelets at chest height compliant with EN 361
- Two side retention eyelets compliant with EN 358
- Climb protection eyelet compliant with EN 361 in conjunction with EN 353-1
Notice
If the two chest loops on the safety harness are not used with a lanyard, they must be connected using a carabiner.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!