Rubber Eraser
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
- Operate only with slow-running machines (max. 2000 rpm).
- Do not use the film rubber on plastic parts and painted plastics (e. g. bumpers, motorcycle trim etc.)!
- Note direction of rotation (opposite of working direction): Do not work too long in one place because excessive heat generation can harm sheet metal and paint. Always use safety goggles, hearing protection and gloves when working.
- In some cases, may lead to discolouration when used on water-based paint. In this case we recommend preliminary tests in non-visible places.
Application area
Suitable for all commercially available drills, cordless screwdrivers and straight grinders.
Instructions
Roughen the edges of the film rubber (e.g. on the clean edge of a workbench) before the first work process.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!