Welcome to Würth Sri Lanka For trade customers only
Slide hammer for internal puller with M10 and M14 x 1.5 thread
Slide hammer for internal puller with M10 and M14 x 1.5 thread - 1
Slide hammer for internal puller with M10 and M14 x 1.5 thread - 2

For detailed information, other images and documents, please select individual articles from the following table.

Slide hammer for internal puller with M10 and M14 x 1.5 thread

For rapid removal of components in conjunction with internal pullers
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
  • For 5–35 mm bore diameters with M10 thread

  • For 35–70 mm bore diameters with M14 x 1.5 thread (15-16G)