Welcome to Würth Sri Lanka For trade customers only
Spot weld cutter
Spot weld cutter - 1
Spot weld cutter - 2

For detailed information, other images and documents, please select individual articles from the following table.

Spot weld cutter

Suitable for drills with pneumatic feed
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
Covers the whole range from normal to the most solid sheets


Cannot be converted to other cutters



Low susceptibility to breakage due to modified cutting edges and 2-blade geometry


Reliable even for side canting



Made from solid carbide with high cobalt content


Long service life and impressive cutting power

Notice

Tips to ensure a long service life for the cutter:


  • The cutter should reach its full rotation speed before being applied.

  • Apply the centring point to the sheet metal with caution, then quickly drill using consistent pressure.

  • Where possible, it is advisable to use a press vice.