Spirit level with two handles
For detailed information, other images and documents, please select individual articles from the following table.
Spirit level with two handles
Extremely strong and low-torsion with light metal rectangular profile, three vials and one or two handles, depending on the length of the spirit level
Exclusively for trade customers
Register now and access more than 2,000 products
Variants
Exclusively for trade customers
Register now and access more than 2,000 products
Precise measurements
- Two milled measuring surfaces in the variants up to 120 cm in length provide a very high level of accuracy, even when measuring overhead
- Removable end caps for a flush transition between the measuring surfaces and the workpiece
- Two vertical vials mean no unnecessary twisting to read the vial
- Optimised indicator movement for precise work in fluctuating temperatures, whatever the weather
Highly resistant and long service life
- Acrylic glass vial block with inlaid, corrosion-proof reading rings
- Fluorescent vial liquid is highly UV-resistant to prevent discolouration
- Very smooth surface with red electrostatic powder coating for easy cleaning
Application area
The spirit level can be used in various fields, such as construction, joinery, installation, landscaping and gardening or for precise alignment of vehicles on a surface.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!