T-handle screwdriver with bit strip, 10 pcs and PH2 bit
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
- 3-position adjustment wheel: Easy to change direction whilst working, adjustable with one hand
- 45 teeth, max. Torque up to 40 Nm
- Variable connector system for all hex bits with 6.35 mm = 1/4-in mount
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!