Welcome to Würth Sri Lanka For trade customers only
T-handle, TX with side tip
T-handle, TX with side tip - 1
T-handle, TX with side tip - 2
T-handle, TX with side tip - 3

For detailed information, other images and documents, please select individual articles from the following table.

T-handle, TX with side tip

TX socket

See product details

Available in 4 versions
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
Integrated side tip


  • Effortless tightening and loosening of screw connections.

  • Particularly suitable for rusted and seized screw connections.


High-quality blade


  • Matt chrome-plated hexagon blade for optimal corrosion protection and long service life.

  • High-quality special steel ensures optimal balance of ductility and wear resistance.


Multi-component handle comprising solid core and soft casing


  • Highly slip-proof special black plastic ensures maximum torque transfer.

  • Solid core and soft casing ensure rigidity and a secure grip.

  • Ergonomically adapted handle for a comfortable grip and fatigue-free operation.

  • Integrated drilled hole for storage on tool rack.


Black Point tip


Higher torque and a precise fit



One-piece blade


Resistant even to extremely high stresses



Output: For TX socket