Welcome to Würth Sri Lanka For trade customers only
Fuel injector cleaner and tester W4F

For detailed information, other images and documents, please select individual articles from the following table.

Fuel injector cleaner and tester W4F

Automatically simulate the overall process under various pulse width and engine speed
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
  • Perfectly suited for removing carbon from your fuel system, testing leaking, spray-ability and testing fuel injectors in different situations on 4 cylinder car.

  • Built-in Ultrasonic cleaning function on single or multiple injectors simultaneously, 4 injectors can be tested and cleaned at one time.

  • With a set of adaptors to offer a good compatibility of connecting most gasoline injectors and clean injectors without dismantling from the engine.


Features:


  • Speed range: 0~7500r/min.

  • Oil injecting times: 0~9,900times, step length: 100times.

  • Pulse duration: 0~20.0ms, step length: 0.1ms.

  • Timing: 0~10min adjustable.

  • System pressure: 0~0.6Mpa adjustable.

  • Oil tank capacity: 1,500ml.

  • Ultrasonic cleaning power: 70W.

  • Ultrasonic cleaning frequency: 28 KHz

  • Cylinder capacity: 100ml

  • Tank capacity: 1500ml
NoticeClean the control panel in time and keep pulse signal cable away from the liquid after operation is end. No open flames are allowed around.