Welcome to Würth Sri Lanka For trade customers only
Thread die HSS DIN EN 22568 for standard metric ISO threads

For detailed information, other images and documents, please select individual articles from the following table.

Thread die HSS DIN EN 22568 for standard metric ISO threads

Round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of standard metric ISO threads according to DIN 13 in steel up to 850 N/mm² strength and in cast iron.

See product details

Available in 8 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 2,000 products

Variants

Exclusively for trade customers

Register now and access more than 2,000 products

Call customer service: +94 112 894930

Prices for customers after login

Two-sided cut


  • Can be used on both sides

  • Threads can be cut in one process

  • Easy cutting and excellent chip removal in cutting direction


High edge retention