1/4 and 1/2 inch socket wrench assortment 56 pieces
For detailed information, other images and documents, please select individual articles from the following table.
1/4 and 1/2 inch socket wrench assortment 56 pieces
Large, hexagon
Exclusively for trade customers
Register now and access more than 2,000 products



Variants
Exclusively for trade customers
Register now and access more than 2,000 products
Contents:
1/2 inch
- 1x reversible ratchet
- 1x 125 mm extension
- 1x 250 mm extension
- 1x cardan joint
- 19x sockets: AF 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 26, 27, 28, 30, 32
1/4 inch
- 1x screwdriver
- 1x reversible ratchet
- 2x extensions: 100 mm, 150 mm
- 1x cardan joint
- 1x ZEBRA handle
- 1x adapter with quick-change chuck
- 12x sockets: AF 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14
- 3x PH bits: PH1, PH2, PH3
- 1x slotted bit: slotted: 0.8 x 5.5
- 4x hexagon socket bits: AF 3, 4, 5, 6 mm
- 7 TX bits: TX 10, 15, 20, 25, 27, 30, 40
Notice
Not suitable for ORSYmobil vehicle interior equipment, drawer height 48 mm
Application area
For custom equipping of workshop trolleys, ORSY BULL boxes, vehicle interior equipment and ORSY rack systems.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!