Tool case
For detailed information, other images and documents, please select individual articles from the following table.
Tool case
This tool case consisting of 91 pieces is ideal for use on the move.
Exclusively for trade customers
Register now and access more than 2,000 products
Variants
Exclusively for trade customers
Register now and access more than 2,000 products
Includes 91 tools
Extensive set
All common tools in one case
High-quality case
- Plastic case with snap lock
- Dimensions: 423 x 360 x 86 mm
Scope of delivery:
- ZEBRA combination wrench, 11 parts: 8-22 mm
- Combination pliers 180 mm
- Hammer, 400 g
- Water pump pliers, 250 mm
- Voltage tester 3.0 mm, 150-250 volts
- ZEBRA 1/4 inch reversible ratchet, 135 mm
- ZEBRA 1/4 inch cardan joint
- ZEBRA 1/4 inch extension 50 + 100 mm
- ZEBRA 1/4 inch socket, 12 pieces: 4-14 mm
- ZEBRA 1/2 inch reversible ratchet, 250 mm
- ZEBRA 1/2 inch cardan joint
- ZEBRA 1/2 inch extension 125, 250 mm
- ZEBRA 1/2 inch socket, 19 pieces: 10-32 mm
- ZEBRA screwdriver 1/4 inch, square
- ZEBRA screwdriver, slotted, 0.6 x 3.5 x 100 mm, 1.2 x 6.5 x 150 mm
- ZEBRA screwdriver PH 1, PH 2
- 1/4 inch bit adapter
- Bit assortment, 30 pieces:
1 x AW 10, 25, 30/hexagon socket 3, 4, 5 mm/TX 15, 40 1 x slotted 4.5 x 0.6; 5.5 x 0.8; 6.5 x 1.2 mm/2 x AW 20/PH1, 2/PZ1/TX 10, 20, 25, 30/3 x PZ 2/1 x bit holder, 51 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!