Tool case
For detailed information, other images and documents, please select individual articles from the following table.
Tool case
This 91 piece tool case is perfect for portable use.
Exclusively for trade customers
Register now and access more than 2,000 products
Variants
Exclusively for trade customers
Register now and access more than 2,000 products
Includes 91 tools
Full set
All the common tools in a single case
High-quality case
- Plastic casing with aluminium lock hinges
- Dimensions: 423 x 360 x 86 mm
Contents:
- 11 ZEBRA combination wrenches: 8-22 mm
- Combination pliers: 180 mm
- Hammer, 400 g
- Water pump pliers, 250 mm
- Mains tester 3.0 mm, 150-250 V
- 1/4 inch, 135 mm ZEBRA reversible ratchet
- 1/4 inch ZEBRA cardan joint
- 1/4 inch 50 + 100 mm ZEBRA extension
- 1/4 inch ZEBRA socket wrench, 12 pieces: 4-14 mm
- 1/2 inch, 250 mm ZEBRA ratchet
- 1/2 inch ZEBRA cardan joint
- 1/2 inch, 125, 250 mm ZEBRA extension
- 19, 1/2 inch ZEBRA socket wrenches: 10-32 mm
- 1/4 inch ZEBRA screwdriver, socket holder
- Slotted ZEBRA screwdriver, 0.6 x 3.5 x 100 mm, 1.2 x 6.5 x 150 mm
- PH 1, PH 2 cross-head ZEBRA screwdriver
- 1/4 inch bit holder adapter
- Bit assortment, 31 pieces:
1 x AW 10, 25, 30/for hexagon sockets 3, 4, 5 mm/TX 15, 40 1 x slotted 4.5 x 0.6; 5.5 x 0.8; 6.5 x 1.2 mm 2 x AW 20/PH1, 2/PZ1/TX 10, 20, 25, 30 3 x PZ 2 1 x bit holder, 51 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!