Welcome to Würth Sri Lanka For trade customers only
1/2 inch torque wrench
1/2 inch torque wrench - 1
1/2 inch torque wrench - 2
1/2 inch torque wrench - 3

For detailed information, other images and documents, please select individual articles from the following table.

1/2 inch torque wrench

With push-through square drive, ratchet head (60 teeth)
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
  • Accuracy of ± 3 % to the set value

  • Simple and precise adjustment by turning the handle

  • Switchover and/or push-through square drive

  • Scaling in both newton metres (Nm) and pound-force feet (lbf·ft)

  • Audible and tangible perception of torque triggering prevents over-tightening of bolts

  • Anti-slip 2-component handle

  • With calibration certificate
Notice

Torque wrenches are precision tools that must be checked at regular intervals with suitable measuring equipment and adjusted if necessary. We recommend annual calibration by our Master Service.