Welcome to Würth Sri Lanka For trade customers only
Torque wrench for plug-in tools
Torque wrench for plug-in tools - 1
Torque wrench for plug-in tools - 2
Torque wrench for plug-in tools - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Torque wrench for plug-in tools
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
  • Special design for hard-to-reach cable glands in confined spaces

  • Tool quick-change system with pin locking mechanism guarantees flexible and swift operation.

  • Accuracy of ± 3% to the set value

  • Simple and precise setting by turning the handle.

  • Shank: dia. 16 mm

  • Scaling in both newton metres (Nm) and pound-force inches (lbf·in)

  • Audible and feelable perception of torque triggering prevents over-tightening of bolts.

  • Anti-slip 2-component handle

  • After use, relax the spring and set it to lowest value.

  • With calibration certificate