For detailed information, other images and documents, please select individual articles from the following table.
Transmission Jack 0.5T
Easy operation, fast lifting speed and high coefficient of safety.
Register now and access more than 2,000 products
Variants
Register now and access more than 2,000 products
Integral steel plate for the base of jack
Prevents oil leaking caused by excessive rotation
Thanks to release valve bar with limiting device instead of release valve wheel to prevents oil leaking caused by excessive rotation
26-30 pumps to maximum height without load.
Descend speed (With Load) :
≤0.15m/s speed limit design meets CE standard
Safe operation
Safety valve
Reduced noise
Nylon casters
High quality special hydraulic oil with better pressure and shock resistane and -40℃
Low temperature resistance feature
CE Standard
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!