Welcome to Würth Sri Lanka For trade customers only
Twist drill assortment HSS DIN 338, type RN 130°, 19 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill assortment HSS DIN 338, type RN 130°, 19 pieces

Steel precision drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron
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
20% lower infeed force compared to conventional drill bits as well as quicker progress and a more gentle way of working


Optimised drill-point cross thinning



Precise spot drilling without centring, even on curved surfaces


Optimised split point



Ideal for core drill holes


Very precise point grinding for precise boreholes



Excellent adhesive properties of cooling lubricants and a reduced tendency towards the build-up of material deposits


Vaporised surface