For detailed information, other images and documents, please select individual articles from the following table.
Twist drill assortment HSS DIN 338 type RN 130°
55 pieces Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Register now and access more than 2,000 products





Variants
Register now and access more than 2,000 products
20% less infeed force compared to conventional drills, with faster work progress and less expenditure of effort
Optimised cross thinning
Highly accurate tapping without centring, even on curved surfaces
Optimum cross-grinding
Ideal for producing core drill holes
Highly precise tip grinding for precise drilling
Excellent adhesion of cooling lubricants and a reduced tendency towards build-up
Vaporised surface
- The Ø 13.0 mm drill shank is reduced to Ø 12.7 mm
- For drill bit/material assignments, see overview tables
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!