For detailed information, other images and documents, please select individual articles from the following table.
Twist Drill bit HSCO ASME B94.11M TYPE RN
The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
Register now and access more than 2,000 products
Variants
Register now and access more than 2,000 products
Quick drilling
- Web thinning ensure less friction during drilling and therefore less feed force needed.
- The sturdy point grinding with short designed working length enable quick drilling by using cordless and wired drill at construction site and in assembly.
- Highly efficient chip removal
Self-centering
The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting
Good cutting performance
Cutting material HSCo (M35) contains 5% cobalt provides higher heat resistance and hardness for meeting tough requirements.
Steel & stainless steel
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!