For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 2,000 products
Variants
Register now and access more than 2,000 products
- Prevents slipping, transfers full drive output, eliminates squeaking
- Eliminates readjustment work in case of minor belt slippage due to cold, moisture or due to normal elongation
- AOX-free
Only use in well-ventilated areas.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For V-belts made from leather, rubber, balata, hair etc. Not suitable for use on flat belts. When using V-belt spray, contact with the belt pulleys is increased – separation and friction problems are reduced to a minimum. The efficiency of the V-belt is increased.
Fit the spray head and spray along the belt with the end of the spray tube close to inside of the belt. Or spray on an area inside with the engine running for approx. 5 seconds.
Clean running surfaces before initial use. Use sparingly and precisely – avoid excess material.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!