VDE precision screwdriver assortment, slotted/PH 7 pieces
For detailed information, other images and documents, please select individual articles from the following table.
VDE precision screwdriver assortment, slotted/PH 7 pieces
Consists of five slotted and two Phillips screwdrivers.
Exclusively for trade customers
Register now and access more than 2,000 products
Variants
Exclusively for trade customers
Register now and access more than 2,000 products
- Routine test in a water bath with test voltage 10 kV
- Identification marking with the year of manufacture
- Cold impact test at –40°C (marking C)
- Blade: Circular blade Insulated, bronzed
- Slotted drive: DIN 5264-A, ISO 2380
- Cross-head drive: ISO 8764-PH
EN 60900, IEC 60900
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!