Welcome to Würth Sri Lanka For trade customers only
Dry sanding disc Price & Performance

For detailed information, other images and documents, please select individual articles from the following table.

Dry sanding disc Price & Performance

High removal rate, long service life and highly flexible

See product details

Available in 11 versions
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
Manufactured in aluminum oxide


Durable and tough material for a greater material removal



High grade quality paper backing with synthetic resin bonding


Good load capacity even at edges, no easy tearing and long service life



Homogeneous sanding pattern


Uniform finish provides a very good pre-paint condition



Balanced distribution of the grains


The space between grains provides dust a place to go so that the paper doesn’t clog as readily.



Hole ventilation pattern


Full-surface extraction with low clogging and long service life