Welcome to Würth Sri Lanka For trade customers only
Vehicle basic cleaner
Vehicle basic cleaner - 1
Vehicle basic cleaner - 2
Vehicle basic cleaner - 3
Vehicle basic cleaner - 4

For detailed information, other images and documents, please select individual articles from the following table.

Vehicle basic cleaner

Environmentally friendly cleaning concentrate for basic cleaning during professional vehicle treatment
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
High cleaning performance


  • Road dirt, oil, grease and other contaminants are removed quickly and thoroughly

  • Can be applied manually and with HP device


Concentrate


  • Can be matched to particular types of contamination

  • Economical to use

  • High yield

  • Low cost


Oils and greases are penetrated and separated


  • Fast separation in accordance with German Ecological Standard Test B5105

  • The resulting wastewater can easily be separated with the light-oil separator


Optimised material compatibility



Free of phosphate and volatile organic solvents. AOX-free.


  • Hazard potential in daily use is reduced

  • Reduces pollution

  • Complies with local waste water ordinances

  • Not labelled in accordance with (EC) No. 1272/2008 (CLP Ordinance)


Biodegradable


Surfactants completely biodegradable in accordance with (EC) No. 648/2004 (Detergent Regulation)



Silicone-free

Notice

Do not spray on hot surfaces or in sunlight. Do not let it dry out. Protect from frost.

Application area

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.