For detailed information, other images and documents, please select individual articles from the following table.
Ventilation duct sealant
Odourless, elastic and ecologically safe special sealant
Register now and access more than 2,000 products
Variants
Register now and access more than 2,000 products
Odourless
No unpleasant odours for users and the environment.
Elastic
Absorbs material stretching over the long-term, thereby preventing joint cracks effectively.
Ageing and weather-resistant
Does not contain any substances that impair paint wetting
Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.
- Please observe the "General Notes on Application for Sealants" overview sheet
- Further information in the technical data sheet
- Sufficient air exchange should be ensured during the curing phase
- A higher coating thickness extends the curing time
EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products.
The lowest-emission products bear the EC1plus mark.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For sealing in ventilation duct and plant construction as well as exhaust air systems in commercial kitchens.
- The surface must be load-bearing, clean, dry and free from grease, rust and water
- Further information in the technical data sheet
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!