Welding and cutting torch set for acetylene/oxygen
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
- Shank Ø 17 mm
- Set in steel sheet box
Notice
* 9–14 mm welding attachments and 40–100 mm cutting nozzles are not included, but can be ordered as accessories.
Application area
For 1.0–9.0 mm welds and 3–40 mm cuts
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!