For detailed information, other images and documents, please select individual articles from the following table.
Windscreen Bonding TROPICS ENHANCE
An elastic, single component, polyurethane based windscreen adhesive with excellent initial bonding strength to quickly immobilize the windshield.
Register now and access more than 2,000 products
Variants
Register now and access more than 2,000 products
One-component moisture curable polyurethane sealant.
No corrosion and pollution to substrates, environment friendly, no bubbles during application, smooth and fine appearance
- High strength and elasticity.
- Excellent bonding performance and non-sagging.
Short drive-away time.
Short cut-off string
Will not be fluenced by car washing
Resistant to water and proprietary aqueous cleaning agents (including windscreen cleaner containing alcohol),
If original adhesive on the vehicle is not polyurethane based, it is obligatory to clean the original adhesive completely. Not resistant to fuels, mineral oils, vegetable and animal fats and oils, organic acids, alcohol, concentrated mineral acids and caustic solutions or paint thinners.
The windscreen surface must be clean and clear of any dirt or residue. Use when the ambient, products and surface temperature are between 5℃ and 35℃. For preparing the surface to be treated, the use of primer (Art. No. 0890 027 005) is obligatory. Apply the adhesive while guiding the gun vertically, starting from the center at the bottom of the windscreen.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!