For detailed information, other images and documents, please select individual articles from the following table.
Windscreen Sealant tropics +
1-component window adhesive with excellent stability
Register now and access more than 2,000 products
Variants
Register now and access more than 2,000 products
A fast-curing, cold-applied primeless bonding windshield adhesive
It is easy to apply and with excellent technical characteristics in the absence of pre-heating
One-part polyurethane, cured by reaction with atmospheric moisture
Shor cut-off string
Avoid unnecessary cleaning
Good non-sag characteristics
’non-flowing’ consistency
These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.
For replacement glazing within the passenger car, van, bus, commercial vehicle, land and construction machine sector.
During processing please ensure clean surrounding area, application temperature should between +5°C to +40°C.
The application of the product together with the corresponding Wirth system components is indispensable for a correct and precise performance.
For improved bonding performance using of “4 in 1 primer” (Art. No. 0890 024 021 or 0890 024 101) is recommended.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!