Workshop trolley M
For detailed information, other images and documents, please select individual articles from the following table.
Workshop trolley M
Side walls with hole grid for accessory parts, also suitable for hooks and brackets from our perforated plate range
Exclusively for trade customers
Register now and access more than 2,000 products
Variants
Exclusively for trade customers
Register now and access more than 2,000 products
- Robust sheet steel construction, welded with multiple edging
- Central locking with cylinder lock
- Each drawer has its own lock
- Work surface made from ABS plastic with recesses for small parts
- Ball bearing-mounted drawer guides
- Drawer capacity: 25 kg with evenly distributed load
- Two steering wheels ∅ 100 mm, of which one wheel with locking brake, two running wheels, ∅ 140 mm
- Dimensions (including handle): 930 x 710 x 410 mm (h x w x d)
- Total load 210 kg
Notice
Drawer colour: RAL 7043 traffic grey
Colour selection refers to housing; drawers are always in RAL 7043 traffic grey.
Delivery scope without side storage compartment
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!