Protective Glove, Knitted glove
PROTGLOV-KNIT-WHTE-10GAUGE-TJH049N-STDD
Art.-no. 0899404195
EAN 4099618813450
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
for dry working areas
- 10 gauges poly-cotton liner
- 60%cotton,40%polyester
- Natural white color
- Seamless and comfortable
- Flexible use
Length: 23±0.5cm, Width: 9.5±0.5cm
- Weight: 50g/pair
Product information
Datasheets(X)
Application areaSuitable for fine, precision work: Picking and packaging work, repair and maintenance, household and industrial applications, for handling sensitive materials in dry applications.
Size | One size |
Gauge | 10 |
Material | 60% cotton, 40% polyester |
Colour | Natural |
EN standard | 420 |
Category | I |