Welcome to Würth Sri Lanka For trade customers only

Rack ORSY® 100

Rack ORSY 100
STCKCAB-FIX-RACK-4CASES

Art.-no. 0955103
EAN 4038898563372
Prices for customers after login
Rack ORSY® 100

Art.-no. 0955103

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

  • For four ORSY® 100 cases, height 55 mm

  • Dimensions: 340 x 240 x 300 mm (W x D x H)
Notice

Supplied without cases

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

340 mm

Depth

240 mm

Height

300 mm

Material

Steel

Colour

Traffic grey A RAL 7042

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information